INA

INA Tandem Linear ball bushing unit Closed With sealing KTHK16-B-PP-AS

  • ERIKS:11726636
Image 1
Compact Range Linear Ball Bearing Unit. A bearing assembly consisting of a KH series linear ball bearing and a high strength aluminium housing with relubrication facility. Fitted with contact seals on both sides.
Save to list

€138.42/ pieceexcl. VAT

€167.49incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KTHK..B-PP-AS
Shaft diameter
16 mm
Height
36.5 mm
Width
43 mm
Length
65 mm
Model
Closed
Relubrication facility
Yes
With sealing
Yes