

€594.92/ pieceexcl. VAT
€719.85incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KTB..PP-AS |
Shaft diameter | 50 mm |
Height | 105 mm |
Width | 132 mm |
Length | 224 mm |
Model | Closed |
Relubrication facility | Yes |
With sealing | Yes |