

€423.91/ pieceexcl. VAT
€512.93incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KTB..PP-AS |
Shaft diameter | 30 mm |
Height | 70 mm |
Width | 87 mm |
Length | 152 mm |
Model | Closed |
Relubrication facility | Yes |
With sealing | Yes |