

€387.71/ pieceexcl. VAT
€469.13incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RTUEY |
Housing style | Take-up |
Bearing type | Ball bearing |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 75 mm |
Length | 214 mm |
Height | 166 mm |
Shaft height | 135 mm |
Bearing | GYE75-XL-KRR-B |
Housing | TUE15 |