INA

INA Take-Up Unit Setscrew Locking RTUEY60-XL

  • ERIKS:23196055
  • Manufacturer:4012802824063
Image 1
Image 2
Image 1
Image 2
Take-Up Housed Bearing Unit
Save to list

€174.91/ pieceexcl. VAT

€211.64incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RTUEY
Housing style
Take-up
Bearing type
Ball bearing
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
60 mm
Length
186 mm
Height
146 mm
Bearing
GYE60-XL-KRR-B
Housing
TUE12