INA

INA Take-Up Unit Setscrew Locking RTUEY35-TV-VA-HLA

  • ERIKS:11835590
  • Manufacturer:4054366741240
Image 1
Image 2
Image 1
Image 2
Save to list

€225.48/ pieceexcl. VAT

€272.83incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RTUEY
Housing style
Take-up
Bearing type
Ball bearing
Shaft Locking Type
Setscrew Locking
Housing material
Plastic
Bearing material
Corrosion resistant steel
Shaft diameter
35 mm
Length
125 mm
Height
102.5 mm
Shaft height
76 mm
Bearing
GYE35-KRR-B-FA107-VA
Housing
GEH.TUE07-TV