INA

INA Take-Up Unit Setscrew Locking RTUEY25-XL

  • ERIKS:11670234
  • Manufacturer:4012802794885
Image 1
Image 2
Image 1
Image 2
Save to list

€53.24/ pieceexcl. VAT

€64.42incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RTUEY
Housing style
Take-up
Bearing type
Ball bearing
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
25 mm
Length
98.5 mm
Height
90 mm
Shaft height
62 mm
Bearing
GYE25-XL-KRR-B
Housing
TUE05