INA

INA Take-Up Unit Setscrew Locking RTUEY20-XL-I

  • ERIKS:11670233
  • Manufacturer:4012802794908
Image 1
Image 2
Image 1
Image 2
Save to list

€48.08/ pieceexcl. VAT

€58.18incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RTUEY
Housing style
Take-up
Bearing type
Ball bearing
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
20 mm
Length
94.5 mm
Height
90 mm
Shaft height
60 mm
Bearing
GYE20-KRR-B
Housing
GG.TUE04