

€48.08/ pieceexcl. VAT
€58.18incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RTUEY |
Housing style | Take-up |
Bearing type | Ball bearing |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 20 mm |
Length | 94.5 mm |
Height | 90 mm |
Shaft height | 60 mm |
Bearing | GYE20-XL-KRR-B |
Housing | TUE04 |