




€265.50/ pieceexcl. VAT
€321.26incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RHEY |
Housing style | Take-up |
Bearing type | Ball bearing |
Number of bolt holes | 1-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Plastic |
Bearing material | Corrosion resistant steel |
Shaft diameter | 40 mm |
Length | 140 mm |
Height | 100 mm |
Shaft height | 85 mm |
Bearing | GYE40-KRR-B-FA107-VA |
Housing | GEH.HE08-TV |