




€157.33/ pieceexcl. VAT
€190.37incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RHEY |
Housing style | Take-up |
Bearing type | Ball bearing |
Number of bolt holes | 1-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Plastic |
Bearing material | Corrosion resistant steel |
Shaft diameter | 25 mm |
Length | 99 mm |
Height | 74 mm |
Shaft height | 63.5 mm |
Bearing | GYE25-KRR-B-FA107-VA |
Housing | GEH.HE05-TV |