INA

INA Take-Up Unit Setscrew Locking PTUEY60-XL

  • ERIKS:11670039
  • Manufacturer:4012802823998
Image 1
Image 2
Image 1
Image 2
Save to list

€172.79/ pieceexcl. VAT

€209.08incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
PTUEY
Housing style
Take-up
Bearing type
Ball bearing
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
60 mm
Length
186 mm
Height
146 mm
Bearing
GAY60-XL-NPP-B
Housing
TUE12