INA

INA Take-Up Unit Eccentric Locking Collar TTUE60-XL

  • ERIKS:11670295
  • Manufacturer:4012802820256
Image 1
Image 2
Image 1
Image 2
Save to list

€243.74/ pieceexcl. VAT

€294.93incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
TTUE
Housing style
Take-up
Bearing type
Ball bearing
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
60 mm
Length
186 mm
Height
146 mm
Bearing
GE60-XL-KTT-B
Housing
TUE12