




€1,123.81/ pieceexcl. VAT
€1,359.81incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RTUEO |
Housing style | Take-up |
Bearing type | Ball bearing |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 90 mm |
Length | 312 mm |
Height | 255 mm |
Shaft height | 192 mm |
Bearing | GNE90-XL-KRR-B |
Housing | TUEO18 |