INA

INA Take-Up Unit Eccentric Locking Collar RTUE75-XL

  • ERIKS:11670231
  • Manufacturer:4012802795172
Image 1
Image 2
Image 1
Image 2
Save to list

€466.40/ pieceexcl. VAT

€564.34incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RTUE
Housing style
Take-up
Bearing type
Ball bearing
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
75 mm
Length
214 mm
Height
166 mm
Bearing
GE75-XL-KRR-B
Housing
TUE15