INA

INA Take-Up Unit Eccentric Locking Collar RTUE45-XL

  • ERIKS:11670227
  • Manufacturer:4012802793628
Image 1
Image 2
Image 1
Image 2
Bearing,Self Lube,Metric,Cast Iron Take-Up Unit,Eccentric Collar Lock,Extended Inner,45mm shaft diameter,INA brand
Save to list

€121.08/ pieceexcl. VAT

€146.51incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RTUE
Housing style
Take-up
Bearing type
Ball bearing
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
45 mm
Length
141 mm
Height
115 mm
Bearing
GE45-XL-KRR-B
Housing
TUE09