INA

INA Take-Up Unit Eccentric Locking Collar RTUE25-XL

  • ERIKS:11670223
  • Manufacturer:4012802793802
Image 1
Image 2
Image 1
Image 2
Save to list

€62.65/ pieceexcl. VAT

€75.81incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RTUE
Housing style
Take-up
Bearing type
Ball bearing
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
25 mm
Length
98.5 mm
Height
90 mm
Bearing
GE25-XL-KRR-B
Housing
TUE05