INA

INA Take-Up Unit Eccentric Locking Collar PTUE55-XL

  • ERIKS:11670034
  • Manufacturer:4012802817645
Image 1
Image 2
Image 1
Image 2
Save to list

€141.18/ pieceexcl. VAT

€170.83incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
PTUE
Housing style
Take-up
Bearing type
Ball bearing
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
55 mm
Length
169 mm
Height
145 mm
Bearing
GRAE55-XL-NPP-B
Housing
TUE11