INA

INA Take-Up Unit Eccentric Locking Collar PTUE50-XL-I

  • ERIKS:11670033
  • Manufacturer:4012802799323
Image 1
Image 2
Image 1
Image 2
Bearing,Self Lube,Metric,Cast Iron Take-Up Unit,Eccentric Collar Lock,50mm shaft diameter,INA brand
Save to list

€116.18/ pieceexcl. VAT

€140.58incl. VAT

9 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
PTUE
Housing style
Take-up
Bearing type
Ball bearing
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
50 mm
Length
148 mm
Height
115 mm
Bearing
GRAE50-NPP-B
Housing
GG.TUE10