INA

INA Take-Up Unit Eccentric Locking Collar PTUE35-XL

  • ERIKS:11670031
  • Manufacturer:4012802799392
Image 1
Image 2
Image 1
Image 2
Bearing,Self Lube,Metric,Cast Iron Take-Up Unit,Eccentric Collar Lock,35mm shaft diameter,INA brand
Save to list

€77.40/ pieceexcl. VAT

€93.65incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
PTUE
Housing style
Take-up
Bearing type
Ball bearing
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
35 mm
Length
131.5 mm
Height
102 mm
Bearing
GRAE35-XL-NPP-B
Housing
TUE07