




€66.93/ pieceexcl. VAT
€80.99incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PTUE |
Housing style | Take-up |
Bearing type | Ball bearing |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 30 mm |
Length | 114.5 mm |
Height | 102 mm |
Bearing | GRAE30-NPP-B |
Housing | GG.TUE06 |