




€89.35/ pieceexcl. VAT
€108.11incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PTUE |
Housing style | Take-up |
Bearing type | Ball bearing |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Plastic |
Bearing material | Corrosion resistant steel |
Shaft diameter | 30 mm |
Length | 125 mm |
Height | 102.5 mm |
Bearing | GRAE30-NPP-B-FA107/125.5 |
Housing | GEH.TUE06-TV |