INA

INA Take-Up Unit Eccentric Locking Collar PTUE20-TV-FA125.5

  • ERIKS:11835379
  • Manufacturer:4012802831092
Image 1
Image 2
Image 1
Image 2
Save to list

€71.93/ pieceexcl. VAT

€87.04incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
PTUE
Housing style
Take-up
Bearing type
Ball bearing
Shaft Locking Type
Eccentric Locking Collar
Housing material
Plastic
Bearing material
Corrosion resistant steel
Shaft diameter
20 mm
Length
99 mm
Height
89 mm
Bearing
GRAE20-NPP-B-FA107/125.5
Housing
GEH.TUE04-TV