INA

INA Take-Up Unit Eccentric Locking Collar PHUSE40-XL

  • ERIKS:11670006
  • Manufacturer:4012802822472
Image 1
Image 2
Image 1
Image 2
Save to list

€147.50/ pieceexcl. VAT

€178.48incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
PHUSE
Housing style
Take-up
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron/sheet steel
Bearing material
Bearing steel
Shaft diameter
40 mm
Length
256 mm
Height
130 mm
Centre distance of mounting holes
180 mm
Bearing
GRAE40-XL-NPP-B
Housing
HUE08