

€123.62/ pieceexcl. VAT
€149.58incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PHUSE |
Housing style | Take-up |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron/sheet steel |
Bearing material | Bearing steel |
Shaft diameter | 35 mm |
Length | 187 mm |
Height | 103 mm |
Centre distance of mounting holes | 140 mm |
Bearing | GRAE35-XL-NPP-B |
Housing | HUE07 |