




€56.12/ pieceexcl. VAT
€67.91incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | MSTU |
Housing style | Take-up |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Sheet steel |
Bearing material | Bearing steel |
Shaft diameter | 30 mm |
Length | 203.2 mm |
Height | 114.3 mm |
Centre distance of mounting holes | 89.2 mm |
Bearing | RAE30-NPP-B |
Housing | GEH62-MSTU |