INA

INA Take-Up Unit Eccentric Locking Collar MSTU25-XL

  • ERIKS:11874369
  • Manufacturer:4012802792683
Image 1
Image 2
Image 1
Image 2
Take-Up Housed Bearing Unit
Save to list

€47.20/ pieceexcl. VAT

€57.11incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
MSTU
Housing style
Take-up
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Sheet steel
Bearing material
Bearing steel
Shaft diameter
25 mm
Length
203.2 mm
Height
104.8 mm
Centre distance of mounting holes
80.2 mm
Bearing
RAE25-NPP-B
Housing
GEH52-MSTU