

€99.38/ pieceexcl. VAT
€120.25incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | ZL52..-DRS |
Roller diameter | 47 mm |
Roller width | 17.5 mm |
Inner Diameter | 18 mm |
With sealing | Yes |
O. D. Configuration | Crowned |
Rolling element | Ball bearing |
Built-in width | 39.5 mm |