

€89.93/ pieceexcl. VAT
€108.82incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | ZL52..-DRS |
Roller diameter | 40 mm |
Roller width | 15.9 mm |
Inner Diameter | 16 mm |
With sealing | Yes |
O. D. Configuration | Crowned |
Rolling element | Ball bearing |
Built-in width | 36.2 mm |