INA

INA Stud type track roller double row Crowned Ball bearing With sealing ZL5201-DRS

  • ERIKS:11670460
  • Manufacturer:4012802807110
Image 1
Stud Type Track Roller, Double Row
Save to list

€86.00/ pieceexcl. VAT

€104.06incl. VAT

97 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
ZL52..-DRS
Roller diameter
35 mm
Roller width
15.9 mm
Inner Diameter
14 mm
With sealing
Yes
O. D. Configuration
Crowned
Rolling element
Ball bearing
Built-in width
33.2 mm