

€180.27/ pieceexcl. VAT
€218.13incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KR52..-2RS |
Roller diameter | 30 mm |
Roller width | 27 mm |
Inner Diameter | 30 mm |
With sealing | Yes |
O. D. Configuration | Crowned |
Rolling element | Ball bearing |
Built-in width | 91 mm |
Roller length | 91 mm |
Stud diameter | 30 mm |
Thread Length | 32 mm |
Thread Size | M30x1.5 |
Punch shape | Internal hexagon |