

€119.57/ pieceexcl. VAT
€144.68incl. VAT
22 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KR52..-2RS |
Roller diameter | 20 mm |
Roller width | 20.6 mm |
Inner Diameter | 20 mm |
With sealing | Yes |
O. D. Configuration | Crowned |
Rolling element | Ball bearing |
Built-in width | 636 mm |
Roller length | 63.6 mm |
Stud diameter | 20 mm |
Thread Length | 21 mm |
Thread Size | M20x1.5 |
Punch shape | Internal hexagon |