

€93.86/ pieceexcl. VAT
€113.57incl. VAT
11 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KR52..-2RS |
Roller diameter | 40 mm |
Roller width | 15.9 mm |
Inner Diameter | 16 mm |
With sealing | Yes |
O. D. Configuration | Crowned |
Rolling element | Ball bearing |
Built-in width | 53.2 mm |
Roller length | 53.2 mm |
Stud diameter | 16 mm |
Thread Length | 19 mm |
Thread Size | M16x1.5 |
Punch shape | Internal hexagon |