INA

INA Stud type track roller Crowned Ball bearing With sealing ZLE5207-2Z

  • ERIKS:14191991
Image 1
Save to list

€816.41/ pieceexcl. VAT

€987.86incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
ZLE52..-2Z
Roller diameter
80 mm
With sealing
Yes
O. D. Configuration
Crowned
Rolling element
Ball bearing
Built-in width
99 mm
Stud diameter
35 mm