

€427.91/ pieceexcl. VAT
€517.77incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | ZLE52..-2Z |
Roller diameter | 40 mm |
With sealing | Yes |
O. D. Configuration | Crowned |
Rolling element | Ball bearing |
Built-in width | 66.5 mm |
Stud diameter | 22 mm |