INA

INA Stud type track roller Crowned Ball bearing With sealing ZL4203-RS

  • ERIKS:14105672
Image 1
Save to list

€393.09/ pieceexcl. VAT

€475.64incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
ZL42..-RS
Roller diameter
69 mm
Roller width
20 mm
Inner Diameter
40 mm
With sealing
Yes
O. D. Configuration
Crowned
Rolling element
Ball bearing