

€59.39/ pieceexcl. VAT
€71.86incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | ZL2..-DRS |
Roller diameter | 47 mm |
Roller width | 12 mm |
Inner Diameter | 18 mm |
With sealing | Yes |
O. D. Configuration | Crowned |
Rolling element | Ball bearing |
Built-in width | 26.5 mm |