

€202.14/ pieceexcl. VAT
€244.59incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NUKRE |
Roller diameter | 72 mm |
Roller width | 29 mm |
Roller length | 80 mm |
Stud diameter | 28 mm |
Thread Length | 25 mm |
Thread Size | M 24x1.5 |
Eccentric | Yes |
With sealing | Yes |
Punch shape | Internal hexagon |
O. D. Configuration | Cylindrical |
Rolling element | Full Complement Cylindrical Roller |