INA

INA Stud type cam follower Eccentric Crowned Full Complement Needle Roller With sealing KRVE35-PP-A-NMT

  • ERIKS:11834563
  • Manufacturer:4047643179249
Image 1
Save to list

€77.78/ pieceexcl. VAT

€94.11incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KRVE..PP-A-NMT
Roller diameter
35 mm
Roller width
18 mm
Roller length
52 mm
Stud diameter
20 mm
Thread Length
17 mm
Thread Size
M 16x1.5
Eccentric
Yes
With sealing
Yes
Punch shape
Slot
O. D. Configuration
Crowned
Rolling element
Full Complement Needle Roller
With nut
Yes