INA

INA Stud type cam follower Eccentric Crowned Full Complement Needle Roller With sealing KRVE30-PP-A

  • ERIKS:24026857
  • Manufacturer:4012802427851
Image 1
Save to list

€67.20/ pieceexcl. VAT

€81.31incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KRVE..-PP-A
Roller diameter
30 mm
Roller width
14 mm
Roller length
40 mm
Stud diameter
15 mm
Thread Length
13 mm
Thread Size
M 12x1.5
Eccentric
Yes
With sealing
Yes
Punch shape
Slot
O. D. Configuration
Crowned
Rolling element
Full Complement Needle Roller