INA

INA Stud type cam follower Eccentric Crowned Full Complement Needle Roller With sealing KRVE16-PP-A-NMT

  • ERIKS:11834552
  • Manufacturer:4054362448648
Image 1
Save to list

€55.62/ pieceexcl. VAT

€67.30incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KRVE..PP-A-NMT
Roller diameter
16 mm
Roller width
11 mm
Roller length
28 mm
Stud diameter
9 mm
Thread Length
8 mm
Thread Size
M 6x1
Eccentric
Yes
With sealing
Yes
Punch shape
Slot
O. D. Configuration
Crowned
Rolling element
Full Complement Needle Roller
With nut
Yes