

€50.53/ pieceexcl. VAT
€61.14incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KRVE..-PP-A |
Roller diameter | 16 mm |
Roller width | 11 mm |
Roller length | 28 mm |
Stud diameter | 9 mm |
Thread Length | 8 mm |
Thread Size | M 6x1 |
Eccentric | Yes |
With sealing | Yes |
Punch shape | Slot |
O. D. Configuration | Crowned |
Rolling element | Full Complement Needle Roller |