INA

INA Stud type cam follower Eccentric Crowned Full Complement Cylindrical Roller With sealing PWKRE52-2RS-RR-XL

  • ERIKS:14180695
Image 1
Save to list

€221.79/ pieceexcl. VAT

€268.37incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
PWKRE..2RS
Roller diameter
52 mm
Roller width
24 mm
Roller length
66 mm
Stud diameter
24 mm
Thread Length
21 mm
Thread Size
M 20x1.5
Eccentric
Yes
With sealing
Yes
Punch shape
Internal hexagon
O. D. Configuration
Crowned
Rolling element
Full Complement Cylindrical Roller