INA

INA Stud type cam follower Eccentric Crowned Full Complement Cylindrical Roller With sealing NUKRE90-A

  • ERIKS:24027225
  • Manufacturer:4012802429329
Image 1
Eccentric Collar Stud Type Cam Follower with Labyrinth Seals. Full complement rollers with crowned outer ring and hexagon hole in the stud head.
Save to list

€261.67/ pieceexcl. VAT

€316.62incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NUKRE
Roller diameter
90 mm
Roller width
35 mm
Roller length
100 mm
Stud diameter
35 mm
Thread Length
32 mm
Thread Size
M 30x1.5
Eccentric
Yes
With sealing
Yes
Punch shape
Internal hexagon
O. D. Configuration
Crowned
Rolling element
Full Complement Cylindrical Roller