INA

INA Stud type cam follower Eccentric Crowned Caged Needle Roller With sealing KRE72-PP-A

  • ERIKS:24026804
  • Manufacturer:4012802427974
Image 1
Save to list

€171.54/ pieceexcl. VAT

€207.56incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KRE..PP
Roller diameter
72 mm
Roller width
29 mm
Roller length
80 mm
Stud diameter
28 mm
Thread Length
25 mm
Thread Size
M 24x1.5
Eccentric
Yes
With sealing
Yes
Punch shape
Slot
O. D. Configuration
Crowned
Rolling element
Caged Needle Roller