INA

INA Stud type cam follower Eccentric Crowned Caged Needle Roller With sealing KRE52-PP-A

  • ERIKS:24026802
  • Manufacturer:4012802185935
Image 1
Save to list

€119.08/ pieceexcl. VAT

€144.09incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KRE..PP
Roller diameter
52 mm
Roller width
24 mm
Roller length
66 mm
Stud diameter
24 mm
Thread Length
21 mm
Thread Size
M 20x1.5
Eccentric
Yes
With sealing
Yes
Punch shape
Slot
O. D. Configuration
Crowned
Rolling element
Caged Needle Roller