INA

INA Stud type cam follower Eccentric Crowned Caged Needle Roller With sealing KRE32-PP-A-NMT

  • ERIKS:11834484
  • Manufacturer:4054362446422
Image 1
Save to list

€84.79/ pieceexcl. VAT

€102.60incl. VAT

4 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KRE..PP-NMT
Roller diameter
32 mm
Roller width
14 mm
Roller length
40 mm
Stud diameter
15 mm
Thread Length
13 mm
Thread Size
M 12x1.5
Eccentric
Yes
With sealing
Yes
Punch shape
Slot
O. D. Configuration
Crowned
Rolling element
Caged Needle Roller
With nut
Yes