

€77.02/ pieceexcl. VAT
€93.19incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KRE..PP |
Roller diameter | 32 mm |
Roller width | 14 mm |
Roller length | 40 mm |
Stud diameter | 15 mm |
Thread Length | 13 mm |
Thread Size | M 12x1.5 |
Eccentric | Yes |
With sealing | Yes |
Punch shape | Slot |
O. D. Configuration | Crowned |
Rolling element | Caged Needle Roller |