INA

INA Stud type cam follower Eccentric Crowned Caged Needle Roller With sealing KRE26-PP-A

  • ERIKS:24026790
  • Manufacturer:4012802428292
Image 1
Save to list

€58.35/ pieceexcl. VAT

€70.60incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KRE..PP
Roller diameter
26 mm
Roller width
12 mm
Roller length
36 mm
Stud diameter
13 mm
Thread Length
12 mm
Thread Size
M 10x1
Eccentric
Yes
With sealing
Yes
Punch shape
Slot
O. D. Configuration
Crowned
Rolling element
Caged Needle Roller