INA

INA Stud type cam follower Eccentric Crowned Caged Needle Roller With sealing KRE19-PP-SK-A

  • ERIKS:24026785
  • Manufacturer:4012802307672
Image 1
Save to list

€60.20/ pieceexcl. VAT

€72.84incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KRE..PP
Roller diameter
19 mm
Roller width
11 mm
Roller length
32 mm
Stud diameter
11 mm
Thread Length
10 mm
Thread Size
M 8
Eccentric
Yes
With sealing
Yes
Punch shape
Internal hexagon
O. D. Configuration
Crowned
Rolling element
Caged Needle Roller